
Jolie JLO-2329 Machine Crafted Area Rug
Mfr # JLO2329-912
Zoro # G910351305
product price: $478.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Slate, Charcoal, Beige, Mustard, Off-White, Silver Gray
Style
Modern
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JLO2329-912
Zoro #
G910351305
UPC #
889292182782
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.39 in
Details
Color
Slate, Charcoal, Beige, Mustard, Off-White, Silver Gray
Style
Modern
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
28.64 lb
Outdoor Safe
No
High Traffic Compatible
Yes
High/Low Texture
Yes
Durable/Performance Rated
No
Sub Style
Minimalist
Construction
Machine Woven
Backing
No Backing
Has Fringe
No
Printed Design
No
Machine Washable
No
Description
Introducing the Jolie area rug ? a perfect blend of minimalist modern style and practicality. This Machine Woven area rug is composed of both Polypropylene and Polyester, making it durable enough to withstand even high traffic areas. The medium pile ensures a comfortable feel underfoot while still maintaining its shape and design. To keep your rug in its best condition, we recommend spot cleaning with mild detergent. Each piece is crafted in Turkey with expert care and precision that will bring luxury and sophistication to any space. Add this timeless piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.