
Jules JLS-2302 Handmade Area Rug
Mfr # JLS2302-576
Zoro # G710351475
product price: $425.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Light Beige, Charcoal, Medium Gray
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JLS2302-576
Zoro #
G710351475
UPC #
889292580649
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.28 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.51 in
Details
Color
Ivory, Light Beige, Charcoal, Medium Gray
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
25.31 lb
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
No
Backing
Canvas
High Traffic Compatible
Yes
Construction
Hand Tufted
High/Low Texture
No
Outdoor Safe
No
Description
Introducing the Jules collection, a stunning handmade rug that is a perfect addition to any space. Originating from India, this hand-tufted piece exudes an alluring charm that resonates with the beauty of its motherland. Crafted from wool, this rug has a medium pile that ensures comfort underfoot and durability for high-traffic areas. We recommend using it with a rug pad to prevent slippage and maintain its pristine condition. With its easy care instructions - spot clean with water only - this exquisite piece effortlessly combines style, functionality and ease of maintenance in one package!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.