
Jules JLS-2308 Handmade Area Rug
Mfr # JLS2308-912
Zoro # G010352479
product price: $1,390.00
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Size
9 ft x 12 ft
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JLS2308-912
Zoro #
G010352479
UPC #
889292582353
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0.28 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.51 in
Details
Color
Ash, Khaki
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
72.9 lb
Features
Handmade
Construction
Hand Tufted
Primary Color
Ash
Outdoor Safe
No
Backing
Canvas
High/Low Texture
No
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
Description
Introduce a touch of elegance and comfort to your home with the Jules hand-made rug. With its beautiful style, this rug can instantly elevate any space in your home. Hand-tufted from wool, it showcases the rich textile heritage of India, promising both durability and warmth. Boasting a medium pile height, this rug offers a plush feel underfoot for that extra cozy factor. To maintain its charm over time, simply spot clean with water as needed. We recommend using it with a rug pad for added stability and extended longevity. This Jules rug isn't just decor; it's a statement piece that adds texture and sophistication to your floors!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.