
Jules JLS-2309 Handmade Area Rug
Mfr # JLS2309-23
Zoro # G110352447
product price: $95.00
/ea
Free Shipping & Returns
Key Features
Color
Light Silver, Off-White
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JLS2309-23
Zoro #
G110352447
UPC #
889292586221
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.28 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.51 in
Details
Color
Light Silver, Off-White
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
4.05 lb
Features
Handmade
High/Low Texture
No
Has Fringe
No
Outdoor Safe
No
Backing
Canvas
Machine Washable
No
Printed Design
No
Construction
Hand Tufted
Durable/Performance Rated
No
Primary Color
Light Silver
High Traffic Compatible
Yes
Description
Introduce a touch of elegance and comfort to your home with the Jules hand-made rug. With its beautiful style, this rug can instantly elevate any space in your home. Hand-tufted from wool, it showcases the rich textile heritage of India, promising both durability and warmth. Boasting a medium pile height, this rug offers a plush feel underfoot for that extra cozy factor. To maintain its charm over time, simply spot clean with water as needed. We recommend using it with a rug pad for added stability and extended longevity. This Jules rug isn't just decor; it's a statement piece that adds texture and sophistication to your floors!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.