
Juliet JLT-2302 Outdoor Safe Area Rug (Discontinued)
- Mfr # JLT2302-71010
- Zoro # G410353441
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JLT2302-71010
Zoro #
G410353441
UPC #
889292458696
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.16 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Black, Charcoal, Metallic Silver, Light Gray, Dark Brown, Dark Blue
Style
Traditional
Material
Face: 100% Recycled Fabric
Shape
Rectangle
Weight
25.21 lb
Features
Outdoor Safe
Includes
Care Label
Backing
No Backing
Has Fringe
No
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
Sustainable
Made with Recycled Materials
Machine Washable
No
High/Low Texture
No
Description
This Juliet area rug combines traditional style and modern sustainability. Featuring a low pile and machine-woven construction, it's perfect for high traffic areas like entryways and hallways. Made of recycled fabric, this rug is not only eco-friendly, but also outdoor safe. It's made in Turkey with a durable craftsmanship that will last for years to come. For extra cushioning, we recommend using a rug pad not included. Buy the Juliet area rug today and enjoy an elegant addition to your home that is also environmentally friendly!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.