Juliet JLT-2304 Outdoor Safe Area Rug

  • Mfr # JLT2304-679

  • Zoro # G110353673


product price: $445.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Black, Charcoal, Metallic Silver, Light Gray, Dark Brown, Dark Blue
Style
Traditional
Material
Face: 100% Recycled Fabric
Pile Height
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JLT2304-679
Zoro #
G110353673
UPC #
889292458764
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.16 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in

Details

Color
Black, Charcoal, Metallic Silver, Light Gray, Dark Brown, Dark Blue
Style
Traditional
Material
Face: 100% Recycled Fabric
Shape
Rectangle
Features
Outdoor Safe
Weight
18.94 lb
Includes
Care Label
High/Low Texture
No
Outdoor Safe
Yes
Has Fringe
No
Machine Washable
No
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Sustainable
Made with Recycled Materials
Printed Design
No

Description

This Juliet area rug is perfect for any living space! This machine woven construction is made in Turkey with high quality recycled fabric, making it durable and eco-friendly. With its low pile height, this area rug is suitable for both indoor and outdoor spaces as well as areas with high traffic. The traditional style of this rug creates an inviting atmosphere that will last for years to come. For best results, pair with a rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.