
Juliet JLT-2305 Outdoor Safe Area Rug (Discontinued)
- Mfr # JLT2305-71010
- Zoro # G410353304
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JLT2305-71010
Zoro #
G410353304
UPC #
889292458818
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.16 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Light Gray, Tan, Brown, Black
Style
Traditional
Material
Face: 100% Recycled Fabric
Shape
Rectangle
Weight
25.21 lb
Features
Outdoor Safe
Includes
Care Label
Backing
No Backing
Durable/Performance Rated
No
Construction
Machine Woven
Printed Design
No
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
Yes
High/Low Texture
No
Sustainable
Made with Recycled Materials
Description
The Juliet area rug is a stunning piece of art that will add a touch of elegance and sophistication to your living space. Made from recycled fabric in Turkey, this machine-woven rug features a low pile that is perfect for high traffic areas. It?s also outdoor safe and we recommend pairing it with an appropriate rug pad for optimal stability and protection. With its traditional style, the Juliet area rug is sure to become the focal point of any room. Cleaning is easy too ? simply hose it off when necessary!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.