
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JLT2307-679
Zoro #
G410354776
UPC #
889292458887
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.16 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Black, Light Gray, Tan, Dark Blue, Dark Brown, Medium Brown
Style
Traditional
Material
Face: 100% Recycled Fabric
Shape
Rectangle
Weight
18.94 lb
Features
Outdoor Safe
Includes
Care Label
Printed Design
No
Machine Washable
No
Sustainable
Made with Recycled Materials
Outdoor Safe
Yes
Durable/Performance Rated
No
Has Fringe
No
Construction
Machine Woven
High/Low Texture
No
Backing
No Backing
High Traffic Compatible
Yes
Description
Introduce an element of timeless elegance to your living space with our Juliet collection area rug. Echoing a traditional style and made from recycled fabric, this Turkish machine-woven piece is not only environmentally friendly but also incredibly durable. With its low pile construction, it's perfect for high traffic areas, ensuring longevity without compromising on style. Plus, it's outdoor safe too! To maintain its charm, we recommend the use of a rug pad underneath and when cleaning time comes around, simply hose it off with water and hang it to dry. This rug seamlessly blends functionality with classic aesthetic appeal to enhance any decor setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.