
Juliet JLT-2307 Outdoor Safe Area Rug (Discontinued)
- Mfr # JLT2307-71010
- Zoro # G410354806
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JLT2307-71010
Zoro #
G410354806
UPC #
889292458894
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.16 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Black, Light Gray, Tan, Dark Blue, Dark Brown, Medium Brown
Style
Traditional
Material
Face: 100% Recycled Fabric
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
25.21 lb
Has Fringe
No
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
High/Low Texture
No
Outdoor Safe
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Sustainable
Made with Recycled Materials
Description
Introduce an element of timeless elegance to your living space with our Juliet collection area rug. Echoing a traditional style and made from recycled fabric, this Turkish machine-woven piece is not only environmentally friendly but also incredibly durable. With its low pile construction, it's perfect for high traffic areas, ensuring longevity without compromising on style. Plus, it's outdoor safe too! To maintain its charm, we recommend the use of a rug pad underneath and when cleaning time comes around, simply hose it off with water and hang it to dry. This rug seamlessly blends functionality with classic aesthetic appeal to enhance any decor setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.