July JUY-2300 Handmade Area Rug

  • Mfr # JUY2300-268

  • Zoro # G710362822


product price: $130.00
/ea
Free Shipping & Returns

Key Features

Color
Black, Beige
Shape
Runner
Material
Face: 100% Cotton; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JUY2300-268
Zoro #
G710362822
UPC #
888473916680
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.05 in

Details

Color
Black, Beige
Shape
Runner
Material
Face: 100% Cotton; Warp: 100% Cotton
Includes
Care Label
Features
Handmade
Weight
3.8 lb
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
Yes
Outdoor Safe
No
Has Fringe
Yes
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Style
Traditional
Construction
Hand Woven
Sub Style
Updated Traditional

Description

This July area rug is the perfect accent to any traditional home. The hand woven construction and cotton material make it a durable and long lasting piece for your home. With its fringe detail, this rug will bring a classic look to any room. The no pile style makes it easy to clean and maintain with spot cleaning only. This area rug is made in India and comes recommended with a rug pad for added support. Create an elegant atmosphere in your living space with this traditional style July area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.