
July JUY-2300 Handmade Area Rug
Mfr # JUY2300-576
Zoro # G610362991
product price: $210.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Beige
Style
Traditional
Material
Face: 100% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JUY2300-576
Zoro #
G610362991
UPC #
888473916703
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.05 in
Details
Color
Black, Beige
Style
Traditional
Material
Face: 100% Cotton; Warp: 100% Cotton
Shape
Rectangle
Weight
7.13 lb
Includes
Care Label
Features
Handmade
Construction
Hand Woven
Machine Washable
No
Outdoor Safe
No
High/Low Texture
No
Printed Design
Yes
Durable/Performance Rated
No
Sub Style
Updated Traditional
Backing
No Backing
Has Fringe
Yes
High Traffic Compatible
Yes
Description
This July area rug is the perfect accent to any traditional home. The hand woven construction and cotton material make it a durable and long lasting piece for your home. With its fringe detail, this rug will bring a classic look to any room. The no pile style makes it easy to clean and maintain with spot cleaning only. This area rug is made in India and comes recommended with a rug pad for added support. Create an elegant atmosphere in your living space with this traditional style July area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.