July JUY-2302 Handmade Area Rug

  • Mfr # JUY2302-268

  • Zoro # G710363133


product price: $130.00
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Light Beige
Shape
Runner
Material
Face: 100% Cotton; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JUY2302-268
Zoro #
G710363133
UPC #
888473916840
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.05 in

Details

Color
Charcoal, Light Beige
Shape
Runner
Material
Face: 100% Cotton; Warp: 100% Cotton
Weight
3.8 lb
Includes
Care Label
Features
Handmade
High/Low Texture
No
Printed Design
Yes
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
Yes
Durable/Performance Rated
No
Sub Style
Bohemian
Machine Washable
No
Style
Global
Construction
Hand Woven
Outdoor Safe
No

Description

This Indian-made July Area Rug is a unique, globally inspired piece that will add a touch of exotic flair to any room in your home. Crafted from durable cotton and hand-woven for quality construction, this flatweave rug features an eye-catching fringe for added style. With no pile and spot clean only care instructions, you can rest assured that this rug will last for years to come. To ensure optimal performance and longevity, we recommend using a rug pad with this July area rug. Add a global twist to your home decor today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.