July JUY-2302 Handmade Area Rug

  • Mfr # JUY2302-35

  • Zoro # G210363114


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Light Beige
Style
Global
Material
Face: 100% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JUY2302-35
Zoro #
G210363114
UPC #
888473916857
Country of Origin
India

Dimensions

Size
3 ft x 5 ft
Pile Height
0 in
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.05 in

Details

Color
Charcoal, Light Beige
Style
Global
Material
Face: 100% Cotton; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
2.85 lb
Sub Style
Bohemian
Printed Design
Yes
Construction
Hand Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
Yes
Backing
No Backing
Machine Washable
No
High/Low Texture
No
Outdoor Safe
No

Description

This Indian-made July Area Rug is a unique, globally inspired piece that will add a touch of exotic flair to any room in your home. Crafted from durable cotton and hand-woven for quality construction, this flatweave rug features an eye-catching fringe for added style. With no pile and spot clean only care instructions, you can rest assured that this rug will last for years to come. To ensure optimal performance and longevity, we recommend using a rug pad with this July area rug. Add a global twist to your home decor today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.