
July JUY-2305 Handmade Area Rug
Mfr # JUY2305-35
Zoro # G310363205
product price: $42.59
/eaKey Features
Color
Rose, Beige
Style
Global
Material
Face: 100% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JUY2305-35
Zoro #
G310363205
UPC #
889292204774
Country of Origin
India
Dimensions
Size
3 ft x 5 ft
Pile Height
0 in
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.05 in
Details
Color
Rose, Beige
Style
Global
Material
Face: 100% Cotton; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
2.85 lb
Sub Style
Bohemian
Printed Design
Yes
Outdoor Safe
No
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
Yes
Construction
Hand Woven
Machine Washable
No
Description
This Indian-made July Area Rug is a unique, globally inspired piece that will add a touch of exotic flair to any room in your home. Crafted from durable cotton and hand-woven for quality construction, this flatweave rug features an eye-catching fringe for added style. With no pile and spot clean only care instructions, you can rest assured that this rug will last for years to come. To ensure optimal performance and longevity, we recommend using a rug pad with this July area rug. Add a global twist to your home decor today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.