
July JUY-2305 Handmade Area Rug
Mfr # JUY2305-912
Zoro # G810364009
product price: $326.99
/eaKey Features
Color
Rose, Beige
Style
Global
Material
Face: 100% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JUY2305-912
Zoro #
G810364009
UPC #
889292204811
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.05 in
Details
Color
Rose, Beige
Style
Global
Material
Face: 100% Cotton; Warp: 100% Cotton
Shape
Rectangle
Weight
20.52 lb
Includes
Care Label
Features
Handmade
Backing
No Backing
Has Fringe
Yes
Durable/Performance Rated
No
Printed Design
Yes
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Hand Woven
Machine Washable
No
Sub Style
Bohemian
Outdoor Safe
No
Description
This Indian-made July Area Rug is a unique, globally inspired piece that will add a touch of exotic flair to any room in your home. Crafted from durable cotton and hand-woven for quality construction, this flatweave rug features an eye-catching fringe for added style. With no pile and spot clean only care instructions, you can rest assured that this rug will last for years to come. To ensure optimal performance and longevity, we recommend using a rug pad with this July area rug. Add a global twist to your home decor today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.