July JUY-2306 Handmade Area Rug

  • Mfr # JUY2306-268

  • Zoro # G110364129


product price: $130.00
/ea
Free Shipping & Returns

Key Features

Color
Black, Teal, Mustard, Beige
Shape
Runner
Material
Face: 100% Cotton; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JUY2306-268
Zoro #
G110364129
UPC #
889292287494
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.05 in
Size
2 ft 6 in x 8 ft

Details

Color
Black, Teal, Mustard, Beige
Shape
Runner
Material
Face: 100% Cotton; Warp: 100% Cotton
Weight
3.4 lb
Includes
Care Label
Features
Handmade
Construction
Hand Woven
Printed Design
Yes
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
Yes
Backing
No Backing
Durable/Performance Rated
No
Style
Global
Machine Washable
No
Sub Style
Bohemian
Outdoor Safe
No

Description

Bring an exotic touch of the Orient to your home with this stunning July area rug. Woven from soft cotton fibers, this hand-crafted work of art is perfect for any room in need of a global style makeover. The fringe adds a unique edge, while the no pile construction ensures durability and longevity. Crafted in India, this exquisite piece requires only spot cleaning and should be used with a rug pad for extra protection. Transform your space with this one-of-a-kind July area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.