
July JUY-2306 Handmade Area Rug
Mfr # JUY2306-35
Zoro # G710364185
product price: $100.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Teal, Mustard, Beige
Style
Global
Material
Face: 100% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JUY2306-35
Zoro #
G710364185
UPC #
889292287500
Country of Origin
India
Dimensions
Size
3 ft x 5 ft
Pile Height
0 in
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.05 in
Details
Color
Black, Teal, Mustard, Beige
Style
Global
Material
Face: 100% Cotton; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
2.55 lb
Features
Handmade
High Traffic Compatible
Yes
Has Fringe
Yes
Printed Design
Yes
Sub Style
Bohemian
Construction
Hand Woven
Backing
No Backing
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
Machine Washable
No
Description
Bring an exotic touch of the Orient to your home with this stunning July area rug. Woven from soft cotton fibers, this hand-crafted work of art is perfect for any room in need of a global style makeover. The fringe adds a unique edge, while the no pile construction ensures durability and longevity. Crafted in India, this exquisite piece requires only spot cleaning and should be used with a rug pad for extra protection. Transform your space with this one-of-a-kind July area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.