
July JUY-2306 Handmade Area Rug
Mfr # JUY2306-810
Zoro # G910364145
product price: $435.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Teal, Mustard, Beige
Style
Global
Material
Face: 100% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JUY2306-810
Zoro #
G910364145
UPC #
889292287531
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.05 in
Details
Color
Black, Teal, Mustard, Beige
Style
Global
Material
Face: 100% Cotton; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
13.6 lb
Features
Handmade
Printed Design
Yes
Construction
Hand Woven
Durable/Performance Rated
No
Backing
No Backing
Sub Style
Bohemian
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
Yes
Machine Washable
No
High/Low Texture
No
Description
Bring an exotic touch of the Orient to your home with this stunning July area rug. Woven from soft cotton fibers, this hand-crafted work of art is perfect for any room in need of a global style makeover. The fringe adds a unique edge, while the no pile construction ensures durability and longevity. Crafted in India, this exquisite piece requires only spot cleaning and should be used with a rug pad for extra protection. Transform your space with this one-of-a-kind July area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.