
July JUY-2306 Handmade Area Rug
Mfr # JUY2306-912
Zoro # G910364237
product price: $675.00
/eaKey Features
Color
Black, Teal, Mustard, Beige
Style
Global
Material
Face: 100% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JUY2306-912
Zoro #
G910364237
UPC #
889292287548
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.05 in
Details
Color
Black, Teal, Mustard, Beige
Style
Global
Material
Face: 100% Cotton; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
18.36 lb
Features
Handmade
Has Fringe
Yes
Outdoor Safe
No
Printed Design
Yes
High/Low Texture
No
Machine Washable
No
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Yes
Construction
Hand Woven
Sub Style
Bohemian
Description
Bring an exotic touch of the Orient to your home with this stunning July area rug. Woven from soft cotton fibers, this hand-crafted work of art is perfect for any room in need of a global style makeover. The fringe adds a unique edge, while the no pile construction ensures durability and longevity. Crafted in India, this exquisite piece requires only spot cleaning and should be used with a rug pad for extra protection. Transform your space with this one-of-a-kind July area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.