Zoro Homepage

Jute JUTE BLEACH Handmade Area Rug

  • Mfr # JUITE-1014

  • Zoro # G610361864


product price: $1,400.00
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Style
Cottage
Material
Face: 100% Jute
Pile Height
0 in
Shape
Rectangle
Length (In.)
162 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JUITE-1014
Zoro #
G610361864
UPC #
764262933697
Country of Origin
India

Dimensions

Size
10 ft x 13 ft 6 in
Pile Height
0 in
Length (In.)
162 in
Width (In.)
120 in
Thickness
0.16 in

Details

Color
Ivory
Style
Cottage
Material
Face: 100% Jute
Shape
Rectangle
Weight
113.4 lb
Includes
Care Label
Features
Handmade
Machine Washable
No
Outdoor Safe
No
Sub Style
Farmhouse
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing
Printed Design
No
Construction
Hand Woven
High Traffic Compatible
Yes
Has Fringe
Yes

Description

This sophisticated Jute area rug is perfect for a cottage style home. The hand woven construction ensures durability and lasting quality, while the jute material makes it easy to clean and maintain. With no pile, this rug will not trap dirt or pet hair, making it ideal for families with pets or children. The fringe adds an eye-catching detail that will bring your room together with effortless style. This jute area rug is made in India and we recommend using a rug pad not included for added comfort and stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.