
Jute JUTE BLEACH Handmade Area Rug
Mfr # JUITE-58
Zoro # G310362017
product price: $360.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory
Style
Cottage
Material
Face: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JUITE-58
Zoro #
G310362017
UPC #
764262933734
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.16 in
Details
Color
Ivory
Style
Cottage
Material
Face: 100% Jute
Shape
Rectangle
Weight
31.5 lb
Includes
Care Label
Features
Handmade
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
Yes
Machine Washable
No
Construction
Hand Woven
Outdoor Safe
No
High/Low Texture
No
Sub Style
Farmhouse
Backing
No Backing
Printed Design
No
Description
This sophisticated Jute area rug is perfect for a cottage style home. The hand woven construction ensures durability and lasting quality, while the jute material makes it easy to clean and maintain. With no pile, this rug will not trap dirt or pet hair, making it ideal for families with pets or children. The fringe adds an eye-catching detail that will bring your room together with effortless style. This jute area rug is made in India and we recommend using a rug pad not included for added comfort and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.