Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jute JUTE BLEACH Handmade Area Rug

  • Mfr # JUITE-8SQ

  • Zoro # G510362800


product price: $670.00
/ea
Free Shipping & Returns

Key Features

Color
Ivory
Shape
Square
Material
Face: 100% Jute
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JUITE-8SQ
Zoro #
G510362800
UPC #
764262933772
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
96 in
Size
8 ft x 8 ft
Thickness
0.16 in

Details

Color
Ivory
Shape
Square
Material
Face: 100% Jute
Weight
53.76 lb
Includes
Care Label
Features
Handmade
Style
Cottage
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
Yes
Construction
Hand Woven
Sub Style
Farmhouse
Printed Design
No
Machine Washable
No
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No

Description

This sophisticated Jute area rug is perfect for a cottage style home. The hand woven construction ensures durability and lasting quality, while the jute material makes it easy to clean and maintain. With no pile, this rug will not trap dirt or pet hair, making it ideal for families with pets or children. The fringe adds an eye-catching detail that will bring your room together with effortless style. This jute area rug is made in India and we recommend using a rug pad not included for added comfort and stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.