
Jute JUTE NATURAL Handmade Area Rug
Mfr # J-10RD
Zoro # G710358207
product price: $1,090.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
Key Features
Size
10 ft x 10 ft
Style
Cottage
Material
Face: 100% Jute
Pile Height
0 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J-10RD
Zoro #
G710358207
UPC #
888473926078
Country of Origin
India
Dimensions
Size
10 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
120 in
Thickness
0.16 in
Details
Color
Beige
Style
Cottage
Material
Face: 100% Jute
Shape
Round
Weight
75 lb
Includes
Care Label
Features
Handmade
Has Fringe
Yes
Printed Design
No
Construction
Hand Woven
Durable/Performance Rated
No
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Sub Style
Farmhouse
Machine Washable
No
Outdoor Safe
No
Description
Bring a touch of cottage-style charm to any room with this hand-woven jute area rug. Crafted from natural jute fibers, this low-pile rug is perfect for high-traffic areas like entryways and hallways. Its fringe adds texture and dimension for a look that's both stylish and inviting. This rug is made in India and recommended to be used with a rug pad not included. Transform your space with this unique jute area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.