Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jute JUTE NATURAL Handmade Area Rug

  • Mfr # J-1215

  • Zoro # G610357898


product price: $1,955.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Style
Cottage
Material
Face: 100% Jute
Pile Height
0 in
Shape
Rectangle
Length (In.)
180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J-1215
Zoro #
G610357898
UPC #
888473926085
Country of Origin
India

Dimensions

Size
12 ft x 15 ft
Pile Height
0 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.16 in

Details

Color
Beige
Style
Cottage
Material
Face: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
135 lb
Features
Handmade
Construction
Hand Woven
High Traffic Compatible
Yes
Printed Design
No
Durable/Performance Rated
No
Has Fringe
Yes
Backing
No Backing
Machine Washable
No
Outdoor Safe
No
High/Low Texture
No
Sub Style
Farmhouse

Description

Bring a touch of cottage-style charm to any room with this hand-woven jute area rug. Crafted from natural jute fibers, this low-pile rug is perfect for high-traffic areas like entryways and hallways. Its fringe adds texture and dimension for a look that's both stylish and inviting. This rug is made in India and recommended to be used with a rug pad not included. Transform your space with this unique jute area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.