
Jute JUTE NATURAL Handmade Area Rug
Mfr # J-234
Zoro # G410357906
product price: $110.00
/ea
Free Shipping & Returns
Key Features
Color
Beige
Style
Cottage
Material
Face: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J-234
Zoro #
G410357906
UPC #
764262931747
Country of Origin
India
Dimensions
Size
2 ft 3 in x 4 ft
Pile Height
0 in
Length (In.)
48 in
Width (In.)
27 in
Thickness
0.16 in
Details
Color
Beige
Style
Cottage
Material
Face: 100% Jute
Shape
Rectangle
Weight
6.75 lb
Features
Handmade
Includes
Care Label
Sub Style
Farmhouse
Outdoor Safe
No
Construction
Hand Woven
Printed Design
No
Has Fringe
Yes
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
No
Description
Bring a touch of cottage-style charm to any room with this hand-woven jute area rug. Crafted from natural jute fibers, this low-pile rug is perfect for high-traffic areas like entryways and hallways. Its fringe adds texture and dimension for a look that's both stylish and inviting. This rug is made in India and recommended to be used with a rug pad not included. Transform your space with this unique jute area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.