
Jute JUTE NATURAL Handmade Area Rug
Mfr # J-312
Zoro # G010357818
product price: $395.00
/ea
Free Shipping & Returns
Key Features
Color
Beige
Style
Cottage
Material
Face: 100% Jute
Pile Height
0 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J-312
Zoro #
G010357818
UPC #
888473926092
Country of Origin
India
Dimensions
Size
3 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
36 in
Thickness
0.16 in
Details
Color
Beige
Style
Cottage
Material
Face: 100% Jute
Shape
Runner
Features
Handmade
Weight
27 lb
Includes
Care Label
Has Fringe
Yes
High Traffic Compatible
Yes
Construction
Hand Woven
Machine Washable
No
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
Sub Style
Farmhouse
Backing
No Backing
Description
Bring a touch of cottage-style charm to any room with this hand-woven jute area rug. Crafted from natural jute fibers, this low-pile rug is perfect for high-traffic areas like entryways and hallways. Its fringe adds texture and dimension for a look that's both stylish and inviting. This rug is made in India and recommended to be used with a rug pad not included. Transform your space with this unique jute area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.