
Jute JUTE NATURAL Handmade Area Rug
Mfr # J-58
Zoro # G410357890
product price: $360.00
/ea
Free Shipping & Returns
Key Features
Color
Beige
Style
Cottage
Material
Face: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J-58
Zoro #
G410357890
UPC #
764262931778
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.16 in
Details
Color
Beige
Style
Cottage
Material
Face: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
28.13 lb
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Sub Style
Farmhouse
Backing
No Backing
Construction
Hand Woven
Outdoor Safe
No
Has Fringe
Yes
Durable/Performance Rated
No
Description
Bring a touch of cottage-style charm to any room with this hand-woven jute area rug. Crafted from natural jute fibers, this low-pile rug is perfect for high-traffic areas like entryways and hallways. Its fringe adds texture and dimension for a look that's both stylish and inviting. This rug is made in India and recommended to be used with a rug pad not included. Transform your space with this unique jute area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.