Zoro Homepage

Jute JUTE NATURAL Handmade Area Rug

  • Mfr # J-8SQ

  • Zoro # G910358045


product price: $670.00
/ea
Free Shipping & Returns

Key Features

Size
8 ft x 8 ft
Color
Beige
Style
Cottage
Material
Face: 100% Jute
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J-8SQ
Zoro #
G910358045
UPC #
764262931815
Country of Origin
India

Dimensions

Size
8 ft x 8 ft
Pile Height
0 in
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.16 in

Details

Color
Beige
Style
Cottage
Material
Face: 100% Jute
Shape
Square
Includes
Care Label
Features
Handmade
Weight
48 lb
Sub Style
Farmhouse
High/Low Texture
No
Backing
No Backing
Construction
Hand Woven
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
Yes
Outdoor Safe
No
Printed Design
No
High Traffic Compatible
Yes

Description

Bring a touch of cottage-style charm to any room with this hand-woven jute area rug. Crafted from natural jute fibers, this low-pile rug is perfect for high-traffic areas like entryways and hallways. Its fringe adds texture and dimension for a look that's both stylish and inviting. This rug is made in India and recommended to be used with a rug pad not included. Transform your space with this unique jute area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.