Zoro Homepage

Jute Woven JS-1000 Handmade Area Rug

  • Mfr # JS1000-1215

  • Zoro # G510360011


product price: $2,080.00
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Size
12 ft x 15 ft
Color
Tan
Style
Cottage
Material
Face: 100% Jute
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS1000-1215
Zoro #
G510360011
UPC #
888473980438
Country of Origin
India

Dimensions

Size
12 ft x 15 ft
Pile Height
0 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.4 in

Details

Color
Tan
Style
Cottage
Material
Face: 100% Jute
Shape
Rectangle
Weight
117 lb
Features
Handmade
Includes
Care Label
Construction
Hand Woven
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
Sub Style
Farmhouse

Description

This Jute Woven area rug is perfect for adding a rustic touch to any room. With a cottage-style design, this hand-woven construction is sure to make a statement in any space. Made of jute and crafted in India, this no-pile rug adds texture while still being soft on the feet. To keep your rug looking great, we recommend using it with a rug pad and taking care of it by dry cleaning only. Add instant charm to your home with this timeless piece!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.