
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JS1000-23
Zoro #
G910360024
UPC #
888473980452
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.4 in
Details
Color
Tan
Style
Cottage
Material
Face: 100% Jute
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
3.9 lb
High/Low Texture
No
Backing
No Backing
High Traffic Compatible
Yes
Construction
Hand Woven
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
Sub Style
Farmhouse
Outdoor Safe
No
Description
This Jute Woven area rug is perfect for adding a rustic touch to any room. With a cottage-style design, this hand-woven construction is sure to make a statement in any space. Made of jute and crafted in India, this no-pile rug adds texture while still being soft on the feet. To keep your rug looking great, we recommend using it with a rug pad and taking care of it by dry cleaning only. Add instant charm to your home with this timeless piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.