Zoro Homepage

Jute Woven JS-2 Handmade Area Rug

  • Mfr # JS2-1215

  • Zoro # G310360778


product price: $2,080.00
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Size
12 ft x 15 ft
Color
Tan
Style
Cottage
Material
Face: 100% Jute
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS2-1215
Zoro #
G310360778
UPC #
888473393146
Country of Origin
India

Dimensions

Size
12 ft x 15 ft
Pile Height
0 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.4 in

Details

Color
Tan
Style
Cottage
Material
Face: 100% Jute
Shape
Rectangle
Weight
82.8 lb
Includes
Care Label
Features
Handmade
Has Fringe
No
High Traffic Compatible
Yes
Primary Color
Beige
Machine Washable
No
Sub Style
Farmhouse
High/Low Texture
No
Construction
Hand Woven
Printed Design
No
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No

Description

Immerse your living space in the rustic charm of our Jute Woven hand made rug. Perfect for those who appreciate farmhouse cottage style, this rug is a masterpiece that is manufactured in India with meticulous hand woven construction. Made entirely of jute, it boasts a no pile feature for an unpretentious and laid-back appeal. While it can stand alone on any floor surface, we recommend use with a rug pad to prevent slipping and maintain its position. Easy to maintain, this rug only requires dry cleaning to keep its charm intact. Bring this beautiful addition to your home and enjoy the warm and inviting ambiance it creates.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.