
Jute Woven JS-2 Handmade Area Rug
Mfr # JS2-23
Zoro # G010360795
product price: $90.00
/ea
Free Shipping & Returns
Key Features
Color
Tan
Style
Cottage
Material
Face: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JS2-23
Zoro #
G010360795
UPC #
889292218955
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.4 in
Details
Color
Tan
Style
Cottage
Material
Face: 100% Jute
Shape
Rectangle
Weight
2.76 lb
Includes
Care Label
Features
Handmade
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
No
Sub Style
Farmhouse
Printed Design
No
Construction
Hand Woven
Has Fringe
No
High/Low Texture
No
Primary Color
Brown
Description
Immerse your living space in the rustic charm of our Jute Woven hand made rug. Perfect for those who appreciate farmhouse cottage style, this rug is a masterpiece that is manufactured in India with meticulous hand woven construction. Made entirely of jute, it boasts a no pile feature for an unpretentious and laid-back appeal. While it can stand alone on any floor surface, we recommend use with a rug pad to prevent slipping and maintain its position. Easy to maintain, this rug only requires dry cleaning to keep its charm intact. Bring this beautiful addition to your home and enjoy the warm and inviting ambiance it creates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.