
Jute Woven JS-2 Handmade Area Rug
Mfr # JS2-268
Zoro # G010360887
product price: $235.00
/ea
Free Shipping & Returns
Key Features
Color
Tan
Style
Cottage
Material
Face: 100% Jute
Pile Height
0 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JS2-268
Zoro #
G010360887
UPC #
888473925958
Country of Origin
India
Dimensions
Size
2 ft 6 in x 8 ft
Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.4 in
Details
Color
Tan
Style
Cottage
Material
Face: 100% Jute
Shape
Runner
Includes
Care Label
Weight
9.2 lb
Features
Handmade
Sub Style
Farmhouse
Outdoor Safe
No
Durable/Performance Rated
No
Printed Design
No
Construction
Hand Woven
High Traffic Compatible
Yes
Has Fringe
No
Backing
No Backing
Primary Color
Brown
High/Low Texture
No
Machine Washable
No
Description
Immerse your living space in the rustic charm of our Jute Woven hand made rug. Perfect for those who appreciate farmhouse cottage style, this rug is a masterpiece that is manufactured in India with meticulous hand woven construction. Made entirely of jute, it boasts a no pile feature for an unpretentious and laid-back appeal. While it can stand alone on any floor surface, we recommend use with a rug pad to prevent slipping and maintain its position. Easy to maintain, this rug only requires dry cleaning to keep its charm intact. Bring this beautiful addition to your home and enjoy the warm and inviting ambiance it creates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.