Zoro Homepage

Jute Woven JS-2 Handmade Area Rug

  • Mfr # JS2-58

  • Zoro # G610360928


product price: $410.00
/ea
Free Shipping & Returns

Key Features

Color
Tan
Style
Cottage
Material
Face: 100% Jute
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS2-58
Zoro #
G610360928
UPC #
764262932096
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Pile Height
0 in
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.4 in

Details

Color
Tan
Style
Cottage
Material
Face: 100% Jute
Shape
Rectangle
Weight
18.4 lb
Features
Handmade
Includes
Care Label
Primary Color
Brown
Printed Design
No
Machine Washable
No
High/Low Texture
No
Construction
Hand Woven
Outdoor Safe
No
Has Fringe
No
Durable/Performance Rated
No
Sub Style
Farmhouse
High Traffic Compatible
Yes
Backing
No Backing

Description

Immerse your living space in the rustic charm of our Jute Woven hand made rug. Perfect for those who appreciate farmhouse cottage style, this rug is a masterpiece that is manufactured in India with meticulous hand woven construction. Made entirely of jute, it boasts a no pile feature for an unpretentious and laid-back appeal. While it can stand alone on any floor surface, we recommend use with a rug pad to prevent slipping and maintain its position. Easy to maintain, this rug only requires dry cleaning to keep its charm intact. Bring this beautiful addition to your home and enjoy the warm and inviting ambiance it creates.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.