
Jute Woven JS-2 Handmade Area Rug
Mfr # JS2-913
Zoro # G810361077
product price: $1,350.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Tan
Style
Cottage
Material
Face: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JS2-913
Zoro #
G810361077
UPC #
764262834628
Country of Origin
India
Dimensions
Size
9 ft x 13 ft
Pile Height
0 in
Length (In.)
156 in
Width (In.)
108 in
Thickness
0.4 in
Details
Color
Tan
Style
Cottage
Material
Face: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
53.82 lb
High Traffic Compatible
Yes
Backing
No Backing
Printed Design
No
High/Low Texture
No
Sub Style
Farmhouse
Outdoor Safe
No
Has Fringe
No
Construction
Hand Woven
Machine Washable
No
Primary Color
Brown
Durable/Performance Rated
No
Description
Immerse your living space in the rustic charm of our Jute Woven hand made rug. Perfect for those who appreciate farmhouse cottage style, this rug is a masterpiece that is manufactured in India with meticulous hand woven construction. Made entirely of jute, it boasts a no pile feature for an unpretentious and laid-back appeal. While it can stand alone on any floor surface, we recommend use with a rug pad to prevent slipping and maintain its position. Easy to maintain, this rug only requires dry cleaning to keep its charm intact. Bring this beautiful addition to your home and enjoy the warm and inviting ambiance it creates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.