
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BOKY2302-912
Zoro #
G810343431
UPC #
888473223184
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.16 in
Details
Color
Light Silver, Tan, Camel
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Cotton
Shape
Rectangle
Weight
32.4 lb
Includes
Care Label
Features
Handmade
Primary Color
Light Silver
High/Low Texture
No
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
No
Construction
Hand Woven
Machine Washable
No
Description
Introducing the Kamey handmade rug, an exclusive collaboration between Becki Owens and Livabliss, that exudes a Country Cottage style. This rug showcases a bold, large checkerboard pattern that is sure to command attention in any space. Made of Jute in India, its main colors are classic neutral tones of sandy brown and off-white which can seamlessly blend with your existing decor. The handwoven construction gives it a unique character and charm. It has no pile design for easy maintenance and we recommend using it with a rug pad to prevent slippage. With care instructions as simple as spot cleaning with water only, this rug is not just stylish but also practical for everyday use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.