
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOKY2305-912
Zoro #
G110343209
UPC #
888473223337
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.47 in
Details
Color
Light Silver, Off-White, Khaki, Ash
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Features
Handmade
Weight
91.8 lb
Includes
Care Label
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Hand Woven
Printed Design
No
Machine Washable
No
Backing
No Backing
Primary Color
Light Silver
High Traffic Compatible
Yes
Has Fringe
Yes
Description
Unveiling the Kamey, a beautifully hand-woven rug designed in collaboration with Becki Owens x Livabliss, evoking an essence of Farmhouse Cottage style. This rug mesmerizingly blends classic neutral shades of off-white and faded wheat, creating a soothing ambience for your living space. The unique design is accentuated with tastefully placed bars framing the top and bottom which seamlessly transition into fringe detailing, adding a touch of sophistication to your decor. Manufactured in India from Jute, this rug not only ensures durability but also adds natural warmth and texture to your floors. While it doesn't have a pile, we recommend using it with a rug pad for added comfort. And when it comes to maintaining its charm ? just spot clean it with water! Bring home the Kamey rug and transform your space into a haven of tranquility!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.