Zoro Homepage

Kapuni KAP-2301 Handmade Area Rug

  • Mfr # KAP2301-23

  • Zoro # G910363766


product price: $325.00
/ea
Free Shipping & Returns

Key Features

Color
Cream, Wheat, Tan
Shape
Rectangle
Material
Face: 100% Sheepskin
Pile Height
1.75 in
Length (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAP2301-23
Zoro #
G910363766
UPC #
889292359788
Country of Origin
Argentina

Dimensions

Pile Height
1.75 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
1.75 in
Size
2 ft x 3 ft

Details

Color
Cream, Wheat, Tan
Shape
Rectangle
Material
Face: 100% Sheepskin
Includes
Care Label
Features
Handmade
Weight
1.86 lb
Sub Style
Glam
Printed Design
No
Style
Modern
Construction
Hand Crafted
Has Fringe
No
Outdoor Safe
No
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Not Recommended for High Traffic Areas

Description

Experience the ultimate luxury with our Kapuni Glam Modern Rug. Crafted with love in Argentina, this handmade rug is made from authentic sheepskin that offers an incredibly plush pile and underfoot comfort. The glam modern style brings a chic and sophisticated touch to your home decor, making it a perfect centerpiece for any room. This rug not only amplifies your space but also provides unparalleled softness that you won't resist sinking your feet into. To maintain its plush and elegant look, dry clean only is recommended. For optimal performance and reduced slipping, use with a rug pad is advised. Add this lush Kapuni rug to your living space for a delightful cozy touch!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.