Zoro Homepage

Kapuni KAP-2303 Handmade Area Rug

  • Mfr # KAP2303-26

  • Zoro # G210363763


product price: $735.00
/ea
Free Shipping & Returns

Key Features

Color
Tan, Beige, Cream
Shape
Runner
Material
Face: 100% Sheepskin
Pile Height
1.75 in
Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAP2303-26
Zoro #
G210363763
UPC #
889292359801
Country of Origin
Argentina

Dimensions

Pile Height
1.75 in
Length (In.)
72 in
Width (In.)
24 in
Thickness
1.75 in
Size
2 ft x 6 ft

Details

Color
Tan, Beige, Cream
Shape
Runner
Material
Face: 100% Sheepskin
Features
Handmade
Includes
Care Label
Weight
3.72 lb
Style
Modern
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Durable/Performance Rated
No
Backing
No Backing
Has Fringe
No
Construction
Hand Crafted
Printed Design
No
Sub Style
Glam
High/Low Texture
No

Description

This Kapuni area rug is perfect for adding a modern touch to any room. Hand crafted in Argentina, this plush sheepskin rug is designed to bring warmth and texture to any decor. With its high pile construction, it offers luxurious comfort underfoot that will last for years to come. To ensure longevity of your purchase, we recommend using a rug pad not included. For easy maintenance, simply dry clean only as needed. Discover how this contemporary style area rug can transform your living space today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.