
Katmandu KAT-2303 Machine Crafted Area Rug
Mfr # KAT2303-5373
Zoro # G110363986
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Denim, Charcoal, Light Gray, Ivory, Gray
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Polyester
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KAT2303-5373
Zoro #
G110363986
UPC #
888473836308
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.39 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.58 in
Details
Color
Navy, Denim, Charcoal, Light Gray, Ivory, Gray
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
14.02 lb
Construction
Machine Woven
Outdoor Safe
No
Backing
No Backing
Machine Washable
No
Has Fringe
No
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
Yes
Sub Style
Updated Traditional
Durable/Performance Rated
No
Description
The Katmandu area rug is the perfect addition to any room. With its updated traditional style, this rug will bring a timeless elegance to your home. Crafted from polypropylene and polyester with a machine woven construction, this medium pile rug is ideal for high traffic areas. It's also easy to care for, requiring only spot cleaning with mild detergent when needed. Add sophistication and charm to your decor today with the Katmandu area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.