Zoro Homepage

Katmandu KAT-2304 Machine Crafted Area Rug

  • Mfr # KAT2304-6796

  • Zoro # G110364846


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Color
Navy, Denim, Light Gray, Ivory, Charcoal
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Polyester
Pile Height
0.39 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAT2304-6796
Zoro #
G110364846
UPC #
888473836360
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft 6 in
Pile Height
0.39 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.58 in

Details

Color
Navy, Denim, Light Gray, Ivory, Charcoal
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
23.1 lb
Printed Design
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
High/Low Texture
Yes
Construction
Machine Woven
Backing
No Backing
Machine Washable
No
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No

Description

This Katmandu area rug is the perfect accent to any traditional style room. The machine woven construction of polypropylene and polyester gives it a soft, high pile that will last through even high traffic areas. It's made in Turkey with a high/low texture that adds depth and character to your space. To ensure longevity, we recommend using this rug with a rug pad for extra cushioning. Cleaning should be done by a professional only for best results. Add a timeless look to your home with this beautiful area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.