Zoro Homepage

Katmandu KAT-2304 Machine Crafted Area Rug

  • Mfr # KAT2304-710103

  • Zoro # G710364901


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Color
Navy, Denim, Light Gray, Ivory, Charcoal
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Polyester
Pile Height
0.39 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAT2304-710103
Zoro #
G710364901
UPC #
888473836377
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.39 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.58 in

Details

Color
Navy, Denim, Light Gray, Ivory, Charcoal
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
29.63 lb
Includes
Care Label
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Sub Style
Updated Traditional
Has Fringe
No
High/Low Texture
Yes
Printed Design
No
Outdoor Safe
No

Description

This Katmandu area rug is the perfect accent to any traditional style room. The machine woven construction of polypropylene and polyester gives it a soft, high pile that will last through even high traffic areas. It's made in Turkey with a high/low texture that adds depth and character to your space. To ensure longevity, we recommend using this rug with a rug pad for extra cushioning. Cleaning should be done by a professional only for best results. Add a timeless look to your home with this beautiful area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.