Zoro Homepage

Katmandu KAT-2306 Machine Crafted Area Rug

  • Mfr # KAT2306-5373

  • Zoro # G510364873


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Color
Navy, Denim, Light Gray, Ivory, Charcoal
Shape
Rectangle
Material
Face: 50% Polyester, 50% Polypropylene
Pile Height
0.39 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAT2306-5373
Zoro #
G510364873
UPC #
888473836452
Country of Origin
Turkey

Dimensions

Pile Height
0.39 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Size
5 ft 3 in x 7 ft 3 in
Thickness
0.58 in

Details

Color
Navy, Denim, Light Gray, Ivory, Charcoal
Shape
Rectangle
Material
Face: 50% Polyester, 50% Polypropylene
Features
Machine Crafted
Weight
14.02 lb
Includes
Care Label
Durable/Performance Rated
No
Has Fringe
No
Construction
Machine Woven
High/Low Texture
Yes
Style
Traditional
Outdoor Safe
No
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Printed Design
No
Machine Washable
No

Description

Introducing the Katmandu Collection - an area rug designed to capture the essence of Updated Traditional style. Its unique combination of Polypropylene and Polyester fibers are machine woven together to create a medium pile that is perfect for high traffic areas. It will bring sophistication and class to any room in your home. This rug was made with care in Turkey, so you can rest assured knowing that you are buying a quality product. To ensure its longevity, we recommend using it with a rug pad. And when it comes time for maintenance, spot clean with mild detergent as needed. Make the Katmandu Collection part of your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.