
Katmandu KAT-2313 Machine Crafted Area Rug
Mfr # KAT2313-5373
Zoro # G910365180
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Charcoal, Gray, Ivory
Style
Modern
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Polyester
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KAT2313-5373
Zoro #
G910365180
UPC #
888473922711
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.39 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.58 in
Details
Color
Light Gray, Charcoal, Gray, Ivory
Style
Modern
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
14.02 lb
Includes
Care Label
Features
Machine Crafted
High/Low Texture
Yes
Machine Washable
No
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Printed Design
No
Sub Style
Mid-Century
Backing
No Backing
Description
Introducing Katmandu, a mid-century modern area rug that will bring a modern flair to any room. This machine-woven piece is made of high quality polypropylene and polyester for added durability and easy maintenance. With its medium pile, this rug is perfect for high traffic areas and will retain its beauty even after years of use. For optimal performance, it is recommended to use with a rug pad sold separately. To clean, simply spot clean with mild detergent. Add the finishing touch to your home decor with the Katmandu area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.