Zoro Homepage

Katmandu KAT-2313 Machine Crafted Area Rug

  • Mfr # KAT2313-6796

  • Zoro # G410365116


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Color
Light Gray, Charcoal, Gray, Ivory
Style
Modern
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Polyester
Pile Height
0.39 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAT2313-6796
Zoro #
G410365116
UPC #
888473922728
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft 6 in
Pile Height
0.39 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.58 in

Details

Color
Light Gray, Charcoal, Gray, Ivory
Style
Modern
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
23.1 lb
Durable/Performance Rated
No
High Traffic Compatible
Yes
Sub Style
Mid-Century
Has Fringe
No
High/Low Texture
Yes
Construction
Machine Woven
Outdoor Safe
No
Machine Washable
No
Backing
No Backing
Printed Design
No

Description

Introducing Katmandu, a mid-century modern area rug that will bring a modern flair to any room. This machine-woven piece is made of high quality polypropylene and polyester for added durability and easy maintenance. With its medium pile, this rug is perfect for high traffic areas and will retain its beauty even after years of use. For optimal performance, it is recommended to use with a rug pad sold separately. To clean, simply spot clean with mild detergent. Add the finishing touch to your home decor with the Katmandu area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.