
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KYR2300-311RD
Zoro #
G610344089
UPC #
889292448253
Country of Origin
Türkiye
Dimensions
Size
3 ft 11 in x 3 ft 11 in
Pile Height
0.79 in
Length (In.)
47.24 in
Width (In.)
47.24 in
Thickness
0.87 in
Details
Color
Charcoal, Black, Ivory
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Round
Includes
Care Label
Weight
4.18 lb
Features
Outdoor Safe
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
Machine Washable
No
Construction
Machine Woven
High/Low Texture
No
Printed Design
No
Has Fringe
No
Description
This beautiful Kayra area rug will add a modern touch to your home. It is made of polypropylene for enhanced durability and easy maintenance. The high pile construction ensures luxurious comfort and the machine woven construction makes this rug strong and stable for outdoor use. Made in Turkey, this rug is crafted to last for years to come. For optimal results, pair it with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.