
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KYR2300-53RD
Zoro #
G110344145
UPC #
889292448260
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 5 ft 3 in
Pile Height
0.79 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.87 in
Details
Color
Charcoal, Black, Ivory
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Round
Features
Outdoor Safe
Weight
7.44 lb
Includes
Care Label
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
No
Backing
No Backing
Printed Design
No
Construction
Machine Woven
High/Low Texture
No
Outdoor Safe
Yes
Machine Washable
No
Description
This beautiful Kayra area rug will add a modern touch to your home. It is made of polypropylene for enhanced durability and easy maintenance. The high pile construction ensures luxurious comfort and the machine woven construction makes this rug strong and stable for outdoor use. Made in Turkey, this rug is crafted to last for years to come. For optimal results, pair it with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.