
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KYR2301-53RD
Zoro #
G610344058
UPC #
889292448291
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 5 ft 3 in
Pile Height
0.79 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.87 in
Details
Color
Black, Charcoal, Ivory
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Round
Features
Outdoor Safe
Includes
Care Label
Weight
7.44 lb
Durable/Performance Rated
No
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
Yes
Description
Bring a touch of modern style and warmth to any living space with the Kayra area rug. This gorgeous piece is made from high-pile polypropylene for an ultra-soft and luxurious feel, perfect for creating a cozy atmosphere. The machine woven construction ensures durability and longevity, so you can enjoy this beautiful rug in your home for years to come. It's also outdoor safe, making it ideal for patios or decks. Plus, it comes with easy care instructions - simply hose off to keep it looking like new. For extra cushioning and protection, we recommend using a rug pad underneath sold separately. Make the Kayra area rug the centerpiece of your room today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.