
Kayra KYR-2302 Outdoor Safe Area Rug
Mfr # KYR2302-311RD
Zoro # G310344280
product price: $39.69
/eaKey Features
Color
Ivory, Charcoal, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.79 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KYR2302-311RD
Zoro #
G310344280
UPC #
889292448314
Country of Origin
Turkey
Dimensions
Size
3 ft 11 in x 3 ft 11 in
Pile Height
0.79 in
Length (In.)
47.24 in
Width (In.)
47.24 in
Thickness
0.87 in
Details
Color
Ivory, Charcoal, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Round
Features
Outdoor Safe
Includes
Care Label
Weight
4.18 lb
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
Durable/Performance Rated
No
Machine Washable
No
High/Low Texture
No
Backing
No Backing
Construction
Machine Woven
Has Fringe
No
Description
This modern Kayra area rug is a perfect addition to any room. Constructed of high quality polypropylene, this rug is machine-woven for superior durability and easy maintenance. It also features a high pile that adds a cozy touch to any space. And with its outdoor safe design, you can use it indoors or outdoors! The Kayra requires minimal care - just hose it down if needed - and we recommend using with a rug pad for extra protection. Make your living space shine with the chic look of this stunning area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.