
Kayra KYR-2302 Outdoor Safe Area Rug
Mfr # KYR2302-710RD
Zoro # G910344178
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Charcoal, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.79 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KYR2302-710RD
Zoro #
G910344178
UPC #
889292448338
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.79 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.87 in
Details
Color
Ivory, Charcoal, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Round
Includes
Care Label
Features
Outdoor Safe
Weight
16.74 lb
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
No
Construction
Machine Woven
Has Fringe
No
Outdoor Safe
Yes
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Description
This modern Kayra area rug is a perfect addition to any room. Constructed of high quality polypropylene, this rug is machine-woven for superior durability and easy maintenance. It also features a high pile that adds a cozy touch to any space. And with its outdoor safe design, you can use it indoors or outdoors! The Kayra requires minimal care - just hose it down if needed - and we recommend using with a rug pad for extra protection. Make your living space shine with the chic look of this stunning area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.